PORTWEST S480 HV RAIN TRAFFIC TROUSERS YELLOW XL
PORTWEST HI-VIS RB100 TROUSERS
See technical informationReferences
Portwest:S480YERXL
Rubix:323546
EAN:5036108029785

Product details : PORTWEST S480 HV RAIN TRAFFIC TROUSERS YELLOW XL
These trousers are designed to keep the wind and rain out as well as offering the best specification in the industry. An elasticated waist and adjustable stud hem make this garment a popular, comfortable choice with our customers.
Taped seams to provide additional protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Quick and easy side access.
Standard : EN20471_1, EN343 3:1
Type : Regular
Taped seams to provide additional protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Quick and easy side access.
Standard : EN20471_1, EN343 3:1
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 12.35 excl. VAT
/ Each
£ 14.82 incl. VAT
- In stock: Next day delivery