References
Progarm:4616-32-R
Rubix:45016513
Manufacturer :4616-HVO-R32
EAN:0743031838173

Product details : PROGARM 4616 TROUSERS HV ORANGE 32R
ProGARM® continues to lead with these superb hi-viz orange FR trousers. Designed to be worn in conjunction with 4608 jacket for workers on or near the trackside requiring garments certified to RIS-3279-TOM. This is improved trouser with new lighter and more comfortable fabric.
Strengths
•Flame resistant and arc flash protection
•Combat pocket with flap - safe storage space
•Knee pad pockets - wear with knee pads for extra comfort
•Mobile phone pocket - keep your phone safe
•Side access pockets with flaps - protects from debris entry
•Extra wide belt loop at rear - prevents belt riding up
•Therm SAFETM plastic FR zipper - CE certified
•Safety ICONTM on leg pocket - visual EN standard icon system
•Rear pockets with flap - secure storage space
•Triple stitched side seams - Lifetime quality assurance
•Reinforced crotch – improved longevity
•Therm SAFETM jeans button - jeans style fastening
•5cm flame resistant AS reflective tape - double stitched for longer life
•Combat pocket with flap - safe storage space
•Knee pad pockets - wear with knee pads for extra comfort
•Mobile phone pocket - keep your phone safe
•Side access pockets with flaps - protects from debris entry
•Extra wide belt loop at rear - prevents belt riding up
•Therm SAFETM plastic FR zipper - CE certified
•Safety ICONTM on leg pocket - visual EN standard icon system
•Rear pockets with flap - secure storage space
•Triple stitched side seams - Lifetime quality assurance
•Reinforced crotch – improved longevity
•Therm SAFETM jeans button - jeans style fastening
•5cm flame resistant AS reflective tape - double stitched for longer life
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 32 |
| Secondary colour | no secondary color |
| Material | inherent woven fabric |
Show UNSPSC/ECL@SS
£ 147.38 excl. VAT
/ Each
£ 176.86 incl. VAT
- In stock: Next day delivery
Size
32
