PORTWEST PJ50 HV 3IN1 CONTRAST PILOT JACKET ORANGE/NAVY L
PORTWEST PJ50-ORG/NVY HI-VIS 3IN1 PILOT JACKET
See technical informationSee documentsReferences
Portwest:PJ50ONRL
Rubix:237A5882
EAN:5036108204427

Documents
Product details : PORTWEST PJ50 HV 3IN1 CONTRAST PILOT JACKET ORANGE/NAVY L
Providing versatile and comfortable protection, this jacket is suitable for a variety of working environments. Quality fabric, superb workmanship and unrivalled function are standard. the detachable fur lining and collar in combination with zip-out sleeves ensures this is an extremely adaptable garment.
Strengths
•Extremely water resistant fabric finish, water beads away from fabric surface
Detachable fur collar
7 pockets for ample storage
Knitted cuffs and hem
Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer
Jacket can be worn three ways for multi use
Texpel finish repels dirt and stains
Two-way zip for quick and easy access
Detachable lining for added versatility in all weather conditions
Detachable fur collar
7 pockets for ample storage
Knitted cuffs and hem
Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer
Jacket can be worn three ways for multi use
Texpel finish repels dirt and stains
Two-way zip for quick and easy access
Detachable lining for added versatility in all weather conditions
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | cotton |
| Secondary colour | navy |
| Material | 55% cotton;45% polyester (shell) |
Show UNSPSC/ECL@SS
£ 38.77 excl. VAT
/ Each
£ 46.52 incl. VAT
- Usually arrives within 14 working days