PORTWEST S769 HV BREATHABLE 2IN1 REVERSIBLE JACKET YELLOW/NAVY L
S769 - Hi-Vis 2-Tone Jacket - Reversible
See technical informationReferences
Portwest:S769YNRL
Rubix:213A3838
EAN:5036108148844

Product details : PORTWEST S769 HV BREATHABLE 2IN1 REVERSIBLE JACKET YELLOW/NAVY L
This cleverly designed versatile garment is ideal and practical for any situation. Detachable quilted sleeves turn the garment into a bodywarmer when removed and multiple pockets offer ample storage space.
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Taped seams to provide additional protection. Reflective tape for increased visibility. Reversible garment for multi use. Detachable sleeves provides a multi-way option for wearer. 7 pockets for ample storage. Phone pocket. Radio pocket designed to fit all sizes. ID card holder for ID card display.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | navy |
| Breathable | yes |
| Grammage | 190 g/m² |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 40.81 excl. VAT
/ Each
£ 48.97 incl. VAT
- Usually arrives within 14 working days