PORTWEST PW352-YEL/BLA-L HI-VIS WINTER COVERALL YELLOW/BLACK LARGE


PORTWEST PW352 - PW3 Hi-Vis Winter Coverall

References
portwest:PW352YBRL
rubix:245A8302
ean:5036108339563
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Main materialpolyester
See all Specifications

Product details : PORTWEST PW352-YEL/BLA-L HI-VIS WINTER COVERALL YELLOW/BLACK LARGE


A premium PW3 Hi-Vis Winter Coverall combining total safety with cutting edge design. Made from our renowned 300D Oxford PU coated durable stain resistant fabric, this contemporary design hosts many outstanding features including a detachable quilt lined hood, heavyweight winter padding for maximum thermal protection, extra long side leg zips for ease of putting on and taking off and 8 functional secure storage pockets including top-loading kneepad pockets.

Technical specifications


Attributes
Colouryellow
Sizel
Main materialpolyester
Grammage450 g/m²
Materialshell fabric: 300d industry: 100% polyester, 300d oxford weave with a stain resistant finish, double pu coated lining fabric: 100% polyester filling fabric: 100% polyester
Show UNSPSC/ECL@SS
£ 115.44 excl. VAT
/ Each
£ 138.53 incl. VAT
  • Usually arrives within 14 working days