Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
PORTWEST S278ORRXL HIGH VIZ LONG SLEEVED TSHIRT SIZE XL ORANGE
PORTWEST S278ORRXL HIGH VIZ LONG SLEEVED TSHIRT SIZE XL ORANGE
PORTWEST S278O HIGH VIZ LONG SLEEVED TSHIRT ORANGE
References
portwest:
S278ORRXL
rubix:
266A4992
ean:
5036108250493
Technical specifications
Colour
Orange
Size
XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : PORTWEST S278ORRXL HIGH VIZ LONG SLEEVED TSHIRT SIZE XL ORANGE
Technical specifications
Attributes
Colour
Orange
Size
XL
Class EN20471
3
Main material
Polyester
Material
55% Cotton, 45% Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT ORANGE M
MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH S
GISS 884940 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE XXL
LEO MT01 LILLY ECOVIZ PERFORMANCE+ WOMENS MODESTY TUNIC ORANGE L
LEO T13 WATERMOUTH ECOVIZ COOLMAX HP SLEEVED T-SHIRT YELLOW 4XL
MASCOT 51625 CALAIS T-SHIRT HV YEL M
GISS 884938 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE L
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT YELLOW L
MASCOT 50127 SANDWELL T-SHIRT HV RED/D'ANTH S
LEO T16 FORDA ECOVIZ PERFORMANCE+ T-SHIRT ORANGE/NAVY PRINT 3XL
REGATTA TRS280 9SD HV X-PRO CL1 T-SHIRT BLACK/ORANGE L
LEO V01 ASHFORD ECOVIZ COMFORT SLEEVELESS T-SHIRT YELLOW XL
REGATTA TRS194 5LV HV PRO SHORT SLEEVE T-SHIRT ORANGE/NAVY 2XL
MASCOT 50127 SANDWELL T-SHIRT HV YEL/BLACK 2XL
GISS 884939 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE XL