PORTWEST S376YORM S376-PRAGUE HI-VIS EXECUTIVE VEST YELLOW/ORANGE M


PORTWEST S376-PRAGUE HI-VIS EXECUTIVE VEST YELLOW/ORANGE

References
portwest:S376YORM
rubix:256A3764
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Class EN204712
See all Specifications

Product details : PORTWEST S376YORM S376-PRAGUE HI-VIS EXECUTIVE VEST YELLOW/ORANGE M


Revolutionary in its design, the executive vest is lightweight and practical with multiple pockets. A clear ID pocket for security passes and cards compliment this unique garment. With many companies and their operatives now using combinations of hi-visibility orange and yellow fabrics together, this contrasting style is the perfect choice.

Strengths

•Front zip opening for easy access
7 pockets for ample storage
Two lower patch pockets
Phone and pen holder pocket
Dual ID holder allows use of both portrait and landscape ID card display
Radio loop for easy clipping of a radio
D-ring for keys or ID cards
Certified to EN ISO 20471 after 50x washes
CE certified
Retail bag which aids presentation for retail sales

Technical specifications


Attributes
ColourYellow
SizeM
Class EN204712
Main materialPolyester
Secondary colourOrange
Material100% Polyester
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
  • Usually arrives within 14 working days