PORTWEST S414 SHETLAND BODYWARMER NAVY XL
PORTWEST S414 BODYWARMER
See technical informationSee documentsReferences
Portwest:S414NARXL
Rubix:258A0029
EAN:5036108004010



Documents
Product details : PORTWEST S414 SHETLAND BODYWARMER NAVY XL
This garment offers all the characteristics of a classic bodywarmer with the advantage of extra pockets. Features include mobile phone pocket and internal top pocket with zip fastening.
Strengths
•Durable polycotton fabric for high performance and maximum wearer comfort|•Fully lined and padded to trap the heat and increase warmth|•Cotton flannelette lining for added style|•8 pockets for ample storage|•Phone pocket|•Handwarmer pockets|•Storm flap front to protect against the elements|•Stud front opening for easy access|•Radio loop for easy clipping of a radio
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 60% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 20.45 excl. VAT
/ Each
£ 24.54 incl. VAT
- Usually arrives within 14 working days