PORTWEST S493 SEALTEX ULTRA HV RAIN TROUSERS YELLOW XS
PORTWEST S493 SEALTEX ULTRA TROUSERS YELLOW
See technical informationReferences
Portwest:S493YERXS
Rubix:2590267
EAN:5036108244386

Product details : PORTWEST S493 SEALTEX ULTRA HV RAIN TROUSERS YELLOW XS
For all day comfort, the S493 waistband is fully elasticated and the hems are adjustable by means of stud fasteners. The trousers are finished with top quality reflective tape certified to EN ISO 20471.
Waterproof with welded seams to prevent water penetration
Breathable and windproof fabric with mechanical stretch properties
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Fully elasticated waistband for ultimate wearer comfort
Stud adjustable hems for a secure fit
Heat applied reflective tape for added visibility
Durable, breathable, windproof and water resistant fabric
40+ UPF rated fabric to block 98% of UV rays
CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xs |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 23.77 excl. VAT
/ Each
£ 28.52 incl. VAT
- Usually arrives within 14 working days