PORTWEST T501 PW3 HV HOLSTER POCKET WORK TROUSERS ORANGE/BLACK 48R
PORTWEST T501-PW3 HIVIZ HOLSTER WORK TROUSER ORANGE/BLACK
See technical informationSee documentsReferences
Portwest:T501OBR48
Rubix:240A5870
EAN:5036108291342



Documents
Product details : PORTWEST T501 PW3 HV HOLSTER POCKET WORK TROUSERS ORANGE/BLACK 48R
A thoughtfully designed, innovative hi-vis trouser featuring multi-functional holster pockets, top loading kneepad pockets and an easy access multiway thigh pocket for secure storage of phone, keys and tools. Oxford fabric reinforcement at key abrasion points and triple stitching throughout guarantees maximum durability.
Strengths
•Durable polyester/cotton fabric with Texpel stain resistant finish
50+ UPF rated fabric to block 98% of UV rays
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
12 Pockets for ample storage
Top-loading knee pad pockets for quick and easy access
Concealed drop down ID holder on holster pocket
Adjustable hem to accommodate all leg lengths
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
50+ UPF rated fabric to block 98% of UV rays
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
12 Pockets for ample storage
Top-loading knee pad pockets for quick and easy access
Concealed drop down ID holder on holster pocket
Adjustable hem to accommodate all leg lengths
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 48 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | black |
| Material | shell fabric : kingsmill: 65% polyester, 35% cotton 300g contrast fabric : 100% polyester oxford 600d |
Show UNSPSC/ECL@SS
£ 42.51 excl. VAT
/ Each
£ 51.01 incl. VAT
- Usually arrives within 14 working days
Size
48