Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 30.5S
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 30.5S
Trousers Patos navy/orange
References
mascot:
12379-430-0114-76C46
rubix:
384A6410
ean:
5707209985064
Technical specifications
Colour
navy
Size
76c46
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 30.5S
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
880
g
Colour
navy
Size
76c46
Class EN20471
1
Main material
polyester
Grammage
310
g/m²
Secondary colour
orange
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.85
excl. VAT
/
Each
£
77.82
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ480S HV X-PRO HOLSTER CL36 TROUSERS BLACK/ORANGE 28"" S"
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DANTH 42.5T
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 34.5S
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 32.5S
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 40.5S
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV RED/D'NAVY 35.5R
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 42.5T
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER NAVY 40R
ORBITINT BLACK KNIGHT HVTB01 BREATHABLE OVER TROUSERS YELLOW 2XL
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 34.5T
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVRED 8S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 35.5R
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DANTH 50.5R
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 52T
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER ORANGE 38R