Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"PORTWEST T711BKR30 WX3 SERVICE TROUSERS BLACK 30"""
"PORTWEST T711BKR30 WX3 SERVICE TROUSERS BLACK 30"""
PORTWEST T711BK WX3 SERVICE TROUSERS BLACK
References
portwest:
T711BKR30
rubix:
293A7167
ean:
5036108348893
Technical specifications
Colour
black
Size
30
Main material
polyester
Product details
Technical specifications
Product details : "PORTWEST T711BKR30 WX3 SERVICE TROUSERS BLACK 30"""
Technical specifications
Attributes
Colour
black
Size
30
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.83
excl. VAT
/
Each
£
37.00
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 36S
"REGATTA TRJ387L INCURSION TROUSERS BLACK 34"" T"
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 54.5T
HELLYHAN 77405_990-D92 OXFORD 4X CONS PANT BLACK W35
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 38.5S
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 30T
MASCOT 00579 MONTANA TROUSERS WHITE 34.5R
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS IRON/BLACK 33"" T"
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 22T
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 32R
HELLYHAN 77581_990-D116 KENSINGTON CNCT SOFTS PANT BLACK W45
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 40.5R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 36.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 33.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 38.5T