PORTWEST SK33 WORK SOCK BLACK/GREY SIZE 6-8.5 PACK OF 3


Portwest Work Socks

References
portwest:SK33-BKR-39-43
rubix:2006697
brand logo
brand logo
Technical specifications
EU shoe size39/43
Colourblack
Main materialother
See all Specifications

Product details : PORTWEST SK33 WORK SOCK BLACK/GREY SIZE 6-8.5 PACK OF 3


Great value pack of three socks featuring a cushioned sole for wearer comfort and a durable reinforced heel and toe area. The unisex range of workwear socks come in a variety of styles and colour. Features include reinforced heels and toes for durability and a cushion sole area providing extra comfort and warmth.

Strengths

Retail tag which aids presentation for retail sales
Cushioned sole for added wearer comfort
Reinforced heel and toe area for added durability

Technical specifications


Attributes
EU shoe size39/43
Colourblack
Main materialother
Secondary colourgrey
Material79% acrylic, 15% nylon, 6% polyester
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
  • Usually arrives within 14 working days