PORTWEST SK33 WORK SOCK BLACK EU44-48 UK10-13 PK3PRS
SK33 - Work Sock-3 Pack
See technical informationSee documentsReferences
Portwest:SK33BKR44-48
Rubix:2006698
Manufacturer :SK33BKR44-48
EAN:5036108174584

Documents
Product details : PORTWEST SK33 WORK SOCK BLACK EU44-48 UK10-13 PK3PRS
Great value pack of three socks featuring a cushioned sole for wearer comfort and a durable reinforced heel and toe area. Retail tag which aids presentation for retail sales. Cushioned sole for added wearer comfort. Reinforced heel and toe area for added durability.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Colour | black |
| Main material | acrylic |
| Material | 6% polyester/79% acrylic, 15% nylon |
Show UNSPSC/ECL@SS
£ 7.54 excl. VAT
/ Each
£ 9.05 incl. VAT
- In stock: Next day delivery