References
Festo:SMH-S1-HGP06
Rubix:391A6140
Manufacturer :175710
EAN:4052568143190

Technical specifications
| Type | smh-s1 |
|---|---|
| Execution | non-contact (magnetic hall effect) |
| Min. tension | 24 V |
Documents
Product details : FESTO 175710 POSITION SENSOR
Position sensor SMH-S1-HGP06 With Hall effect, for contactless detection with mini-grippers. Only functional in combination with evaluation unit SMH-AE1 or signal converter SVE4. Design=for gripper, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Hall magnetic, Ambient temperature=5 - 60 °C
Position sensor SMH-S1-HGP06 175710
Technical specifications
Attributes
| Logistic Weight | 26,4 g |
|---|---|
| Type | smh-s1 |
| Execution | non-contact (magnetic hall effect) |
| Min. tension | 24 V |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 174.42 excl. VAT
/ Each
£ 209.30 incl. VAT
- Delivery date on request
Contact a branch