SMC D-E73A AUTO SWITCH


Switch Series D-

References
smc:D-E73A
rubix:2607583
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-E7
Min. tension24 V
See all Specifications

Product details : SMC D-E73A AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDBX, ML1.

Model: E73A (DC Volt <24, AC Volt <100, LED)
Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistic Weight9 g
TypeAuto Switch
ExecutionD-E7
Min. tension24 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 20.47 excl. VAT
/ Each
£ 24.56 incl. VAT
  • Delivery usually within ( 4 ) days