FESTO 2393547 POSITION SENSOR SRBS-Q12-16-E270-EP-1-S&
SRBS Position sensor
See technical informationSee documentsReferences
Festo:SRBS-Q12-16-E270-EP-1-S-M8
Rubix:129A4718
Manufacturer :2393547
EAN:4052568264901

Documents
Product details : FESTO 2393547 POSITION SENSOR SRBS-Q12-16-E270-EP-1-S&
Position sensor SRBS-Q12-16-E270-EP-1-S-M8 is used to detect the rotation of the shaft for quarter turn actuators, sensing is magnetic and contactless. Design=Round, Based on the standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Special characteristics=Oil resistant
Technical specifications
Attributes
| Type | position sensor |
|---|---|
| Execution | srbs |
| Min. tension | 10 V |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 96.07 excl. VAT
/ Each
£ 115.28 incl. VAT
- Delivery usually within ( 2 ) days