• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,750)
  • Hydraulics(6,095)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,131)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatics components
  5. Pneumatic cylinders and actuators
  6. Pneumatic standard cylinder
  7. SMC LC6D-220AD-Q DRIVE UNIT

SMC LC6D-220AD-Q DRIVE UNIT

Positioning Driver

See technical informationSee documents

References

SMC:LC6D-220AD-Q
Rubix:121A8687
brand logo
brand logo

Documents

Product details : SMC LC6D-220AD-Q DRIVE UNIT


Technical specifications


Attributes
Typepositioning driver
Show UNSPSC/ECL@SS
£ 217.90 excl. VAT
/ Each
£ 261.48 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

FESTO 557914 HINGE CYLINDERSMC CD85F25-40S-B ISO 6432 CYLINDERSMC CP96SDB63-500CW CYLINDER DOUBLE RODSMC CDG3BN32-75 SHORT TYPE AIR CYLINDERSMC C96SDB125-500 ISO CYLINDERSMC CP96SDB50-75C ISO 15552 CYLINDERSMC CP96SDB50-400 AIR CYLINDERSMC CD85N20-400-B-X2018 ISO 6432 CYLINDERSMC C96SDB40-160C ISO 15552 CYLINDERFESTO 2029469 STANDARDS-BASED CYLINDER DSBG-160-200-PPVA-N3NORGREN RT/57240/M/40 DA P CYLINDERMATARA MCQI2-11-63-50M ISO15552-VDMA 24562 63 BORE 50MM STROKE MAG PROPARKER MINICYL P1A-S016MS-0100FESTO 34720 STANDARDS-BASED CYLINDER DSNU-20-320-PPV-ANORGREN RM/9125/50 RM/900 TIE ROD D/A CYL 1-1/4IN DIA 50MM STROKE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap