Round cylinder, double-acting DSNU
Type | DSNU Round cylinder |
---|---|
Cylinder diameter | 20 mm |
Logistics dimensions (L x W x H) | 455x35x32 mm |
---|---|
Logistic Weight | 407 g |
Type | DSNU Round cylinder |
Cylinder diameter | 20 mm |
Cylinder stroke | 320 mm |
Delivery usually within ( 6 ) days