Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2029469 STANDARDS-BASED CYLINDER DSBG-160-200-PPVA-N3
FESTO 2029469 STANDARDS-BASED CYLINDER DSBG-160-200-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-160-200-PPVA-N3
rubix:
106A5920
manufacturer :
2029469
ean:
4052568250614
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2029469 STANDARDS-BASED CYLINDER DSBG-160-200-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
15780
g
Type
DSBG standard cylinder
Cylinder diameter
160
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
817.49
excl. VAT
/
Each
£
980.99
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC C85N25-50-XC6B AIR CYLINDER
FESTO 2102629 PNEUMATIC CYLINDER DSBC-50-30-PPSA-N3
NORGREN RT/57263/M/25 DA P CYLINDER
FESTO 1780291 ISO CYLINDER
FESTO 557918 HINGE CYLINDER
SMC CP96SDB63-60 ISO 15552 CYLINDER
SMC CP96SDB32-15C ISO 15552 CYLINDER
FESTO 163475 STANDARDS-BASED CYLINDER DNC-100-400-PPV-A
AVENTICS 0822121009
SMC CD85N20-180C-B AIR CYLINDER
FESTO 196023 ROUND CYLINDER DSNU-32-80-PPV-A
FESTO 1908254 STANDARDS-BASED CYLINDER DSNU-10-60-P-A
SMC CP96SDB32-500CW CYLINDER DOUBLE ROD
SMC CD85RAF20-80-B DIRECT MOUNT ISO 6432 CYLINDER
CAM-61M2P040A0500 DOUBLE ACTING CYLINDER 40MM BORE 500MM STROKE