PRAMET WCMT 06T308E-UR:T9325 POSITIVE TURNING INSERT 6754661 PK10
Turning Insert
See technical informationSee documentsReferences
Pramet:WCMT 06T308E-UR:T9325
Rubix:2592333
Manufacturer :6754661
EAN:3603602900272

Documents
Product details : PRAMET WCMT 06T308E-UR:T9325 POSITIVE TURNING INSERT 6754661 PK10
Technical specifications
Attributes
| Insert Type | t9325 |
|---|---|
| Nuance/shade | wcmt |
| Thickness | 3.97 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 129.73 excl. VAT
/ Each
£ 155.68 incl. VAT
- Usually arrives within 14 working days