SANDVIK CCMT 12 04 08-MM 2025 INSERT FOR TURNING 5723491
Positive insert CCMT 09
See technical informationReferences
Sandvik Coromant:CCMT120408-MM2025
Rubix:88171736
Manufacturer :5723491



Product details : SANDVIK CCMT 12 04 08-MM 2025 INSERT FOR TURNING 5723491
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccmt120408-mm2025 |
|---|---|
| Nuance/shade | 2025 |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 148.60 excl. VAT
/ 10 pieces
£ 178.32 incl. VAT
- Usually arrives within 14 working days
