GISS 862340 POST KIT WITH BELT DISPENSER COLOUR YELLOW/BLACK
Post kit with belt dispenser
See technical informationSee documentsReferences
GISS:862340
Rubix:217A4976
EAN:3660338170461



Documents
Product details : GISS 862340 POST KIT WITH BELT DISPENSER COLOUR YELLOW/BLACK
Full barrier kit consisting of 2 PVC posts, one with a belt dispenser and the other with a receiving head for the belt (able to receive up to 3 belts). Available in the hatched version red/white or yellow/black..
Post: height 95cm, PE base diameter 36cm,to be ballasted by 9kg..
Belt: extensible up to 3m, height 50mm.
Post: height 95cm, PE base diameter 36cm,to be ballasted by 9kg..
Belt: extensible up to 3m, height 50mm.
Technical specifications
Attributes
| Height | 95 cm |
|---|---|
| Colour | yellow |
| Diameter | 360 mm |
Show UNSPSC/ECL@SS
£ 237.84 excl. VAT
/ Each
£ 285.41 incl. VAT
- In stock: Next day delivery
