GISS 862339 POST KIT WITH BELT DISPENSER COLOUR RED/WHITE
Post kit with belt dispenser
See technical informationSee documentsReferences
GISS:862339
Rubix:217A4975
EAN:3660338170454



Documents
Product details : GISS 862339 POST KIT WITH BELT DISPENSER COLOUR RED/WHITE
Full barrier kit consisting of 2 PVC posts, one with a belt dispenser and the other with a receiving head for the belt (able to receive up to 3 belts). Available in the hatched version red/white or yellow/black..
Post: height 95cm, PE base diameter 36cm,to be ballasted by 9kg..
Belt: extensible up to 3m, height 50mm.
Post: height 95cm, PE base diameter 36cm,to be ballasted by 9kg..
Belt: extensible up to 3m, height 50mm.
Technical specifications
Attributes
| Height | 95 cm |
|---|---|
| Colour | red |
| Diameter | 360 mm |
Show UNSPSC/ECL@SS
£ 259.99 excl. VAT
/ Each
£ 311.99 incl. VAT
- Usually arrives within 14 working days
