MORAVIA 90DEG ANGLE POST PC 1000/100/100 194.18.205

Impact Protection Railing System - 90 degree Corner Post 1,000mm

See technical information

References

Moravia:194.18.205
Rubix:2524340
EAN:5055520703325
brand logo

Technical specifications

Height100 cm
Colouryellow
See all Specifications

Product details : MORAVIA 90DEG ANGLE POST PC 1000/100/100 194.18.205


Material : Sectional steel.
Finish : Powder-coated.
Colour : Yellow.
Height : 1000 mm.
Width : 100 mm.
Depth : 100 mm.
Fixture : For screw anchoring.
Applications : Indoor.
Number of anchors : 4.
Weight : 18,00 kg

Technical specifications


Attributes
Height100 cm
Colouryellow
Typeupright post for start/end 
£ 216.61 excl. VAT
/ Each
£ 259.93 incl. VAT
  • Usually arrives within 14 working days