GATES POWERBAND BELT 15J7100/5


PowerBand 15J

References
gates:15J7100/5 POWERBAND
rubix:100A2519
manufacturer :9386-71005
ean:5412571095326
brand logo
brand logo
Technical specifications
Profile15j
Interior length7100 mm
Number of ribs5
See all Specifications

Product details : GATES POWERBAND BELT 15J7100/5


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profile15j
Interior length7100 mm
Number of ribs5
Materialcr
Executionpes
Show UNSPSC/ECL@SS
£ 1,128.75 excl. VAT
/ Each
£ 1,354.50 incl. VAT
  • Usually arrives within 14 working days