GATES 4ROW 9J VEEBELT 9J1900/4 POWERBAND


PowerBand 9J

References
gates:9J1900/4 POWERBAND
rubix:100A3294
manufacturer :9385-19004
ean:5412571087680
brand logo
brand logo
Technical specifications
Profile9J
Interior length1900 mm
Number of ribs4
See all Specifications

Product details : GATES 4ROW 9J VEEBELT 9J1900/4 POWERBAND


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profile9J
Interior length1900 mm
Number of ribs4
MaterialCR
ExecutionPES
Show UNSPSC/ECL@SS
£ 133.86 excl. VAT
/ Each
£ 160.63 incl. VAT
  • Usually arrives within 14 working days