GATES B61/3 POWERBAND 3 RIB B SECTION POWEBAND V BELT B1600/3


PowerBand B

References
gates:B61/3 POWERBAND
rubix:100A7821
manufacturer :9093-03061
ean:5412571062779
brand logo
brand logo
Technical specifications
ProfileB
Interior length1595 mm
Number of ribs3
See all Specifications

Product details : GATES B61/3 POWERBAND 3 RIB B SECTION POWEBAND V BELT B1600/3


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileB
Interior length1595 mm
Number of ribs3
MaterialCR
ExecutionPES
Show UNSPSC/ECL@SS
£ 114.06 excl. VAT
/ Each
£ 136.87 incl. VAT
  • Usually arrives within 14 working days