GATES 90932070 V-BELT B70/2 POWERBAND

PowerBand B

See technical information
References
Gates:B70/2 POWERBAND
Rubix:100A8725
Manufacturer :90932070
EAN:5412571062137
brand logo
Technical specifications
Profileb
Interior length1824 mm
Number of ribs2
See all Specifications

Product details : GATES 90932070 V-BELT B70/2 POWERBAND


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profileb
Interior length1824 mm
Number of ribs2
Materialcr
Executionpes
Show UNSPSC/ECL@SS
£ 89.36 excl. VAT
/ Each
£ 107.23 incl. VAT
  • Usually arrives within 14 working days