GATES 940042178 POWERGRIP GT3 SYNCHRONOUS BELT 232-2MGT3-6
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 232 2MGT 6
Rubix:257A8567
Manufacturer :940042178
EAN:5414465399268

Product details : GATES 940042178 POWERGRIP GT3 SYNCHRONOUS BELT 232-2MGT3-6
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 2mgt |
|---|---|
| Primitive length | 232 mm |
| Belt width | 6 mm |
| Material | chloroprene |
| Pitch | 2 mm |
| Number of teeth | 116 |
Show UNSPSC/ECL@SS
£ 781.20 excl. VAT
/ 120 pieces
£ 937.44 incl. VAT
- Usually arrives within 14 working days
