OPTIBELT 3048 8M 8577ZA HTD TIMING BELT 3048-8M-85MM

OMEGA 8M

See technical information
References
Optibelt:3048 8M 85
Rubix:105A5390
Manufacturer :1813654
EAN:4014486421026
brand logo
Technical specifications
Profile8m
Primitive length3048 mm
Belt width85 mm
See all Specifications

Product details : OPTIBELT 3048 8M 8577ZA HTD TIMING BELT 3048-8M-85MM


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8m
Primitive length3048 mm
Belt width85 mm
Materialchloroprene
Pitch8 mm
Number of teeth381
Show UNSPSC/ECL@SS
£ 341.42 excl. VAT
/ Each
£ 409.70 incl. VAT
  • Usually arrives within 14 working days