GATES GT3 392 2MGT 6 TIMING BELT 392-2MGT3-6MM


PowerGrip GT3 Belt

References
gates:GT3 392 2MGT 6
rubix:101A4111
manufacturer :9400-54102
ean:5414465983153
brand logo
brand logo
Technical specifications
Profile2mgt
Primitive length392 mm
Belt width6 mm
See all Specifications

Product details : GATES GT3 392 2MGT 6 TIMING BELT 392-2MGT3-6MM


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile2mgt
Primitive length392 mm
Belt width6 mm
Pitch2 mm
Materialcr
Number of teeth196
Height1.52 mm
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
  • Usually arrives within 14 working days