GATES 940043209 POWERGRIP GT3 SYNCHRONOUS BELT 105-3MGT3-6
PowerGrip GT3 Belt
See technical informationSee documentsReferences
Gates:GT3 105 3MGT 6
Rubix:102A2109
Manufacturer :940043209
EAN:5414465314544

Documents
Product details : GATES 940043209 POWERGRIP GT3 SYNCHRONOUS BELT 105-3MGT3-6
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 3mgt |
|---|---|
| Primitive length | 105 mm |
| Belt width | 6 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 35 |
Show UNSPSC/ECL@SS
£ 533.60 excl. VAT
/ 80 pieces
£ 640.32 incl. VAT
- Usually arrives within 14 working days
