GATES 940053238 POWERGRIP GT3 SYNCHRONOUS BELT 225-3MGT3-15
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 225 3MGT 15
Rubix:102A1704
Manufacturer :940053238
EAN:5414465312342

Product details : GATES 940053238 POWERGRIP GT3 SYNCHRONOUS BELT 225-3MGT3-15
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 3mgt |
|---|---|
| Primitive length | 225 mm |
| Belt width | 15 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 75 |
Show UNSPSC/ECL@SS
£ 14.94 excl. VAT
/ Each
£ 17.93 incl. VAT
- Usually arrives within 14 working days
