GATES SYNCH BELT GT3 150 3MGT 9


PowerGrip GT3 Belt

References
gates:GT3 150 3MGT 9
rubix:102A1711
manufacturer :9400-53231
ean:5414465312274
brand logo
brand logo
Technical specifications
Profile3MGT
Primitive length150 mm
Belt width9 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 150 3MGT 9


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile3MGT
Primitive length150 mm
Belt width9 mm
Pitch3 mm
MaterialCR
Number of teeth50
Height2.41 mm
Show UNSPSC/ECL@SS
£ 9.06 excl. VAT
/ Each
£ 10.87 incl. VAT
  • Usually arrives within 14 working days