GATES 940053293 POWERGRIP GT3 SYNCHRONOUS BELT 186-3MGT3-9
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 186 3MGT 9
Rubix:101A7234
Manufacturer :940053293
EAN:5414465314735

Product details : GATES 940053293 POWERGRIP GT3 SYNCHRONOUS BELT 186-3MGT3-9
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 3mgt3 |
|---|---|
| Primitive length | 186 mm |
| Belt width | 9 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 62 |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Usually arrives within 14 working days
