GATES 940053205 POWERGRIP GT3 SYNCHRONOUS BELT 285-3MGT3-6
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 285 3MGT 6
Rubix:102A2005
Manufacturer :940053205
EAN:5414465315091

Product details : GATES 940053205 POWERGRIP GT3 SYNCHRONOUS BELT 285-3MGT3-6
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 3mgt |
|---|---|
| Primitive length | 285 mm |
| Belt width | 6 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 95 |
Show UNSPSC/ECL@SS
£ 7.94 excl. VAT
/ Each
£ 9.53 incl. VAT
- Usually arrives within 14 working days
