GATES 940053320 POWERGRIP GT3 SYNCHRONOUS BELT 375-3MGT3-9
PowerGrip GT3 Belt
See technical informationReferences
Gates:GT3 375 3MGT 9
Rubix:101A6662
Manufacturer :940053320
EAN:5414465315466

Product details : GATES 940053320 POWERGRIP GT3 SYNCHRONOUS BELT 375-3MGT3-9
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Strengths
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technical specifications
Attributes
| Profile | 3mgt |
|---|---|
| Primitive length | 375 mm |
| Belt width | 9 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 125 |
Show UNSPSC/ECL@SS
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
- Usually arrives within 14 working days
