GATES SYNCH BELT GT3 540 3MGT 6


PowerGrip GT3 Belt

References
gates:GT3 540 3MGT 6
rubix:102A1446
manufacturer :9400-53263
ean:5414465312502
brand logo
brand logo
Technical specifications
Profile3MGT
Primitive length540 mm
Belt width6 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 540 3MGT 6


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile3MGT
Primitive length540 mm
Belt width6 mm
Pitch3 mm
MaterialCR
Number of teeth180
Height2.41 mm
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
  • Usually arrives within 14 working days