GATES SYNCH BELT GT3 570 3MGT 9


PowerGrip GT3 Belt

References
gates:GT3 570 3MGT 9
rubix:102A1311
manufacturer :9400-53265
ean:5414465316036
brand logo
brand logo
Technical specifications
Profile3MGT
Primitive length570 mm
Belt width9 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 570 3MGT 9


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile3MGT
Primitive length570 mm
Belt width9 mm
Pitch3 mm
MaterialCR
Number of teeth190
Height2.41 mm
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
  • Usually arrives within 14 working days