GATES SYNCH BELT GT3 330 3MGT 6


Rubber Synchronous Belt

References
gates:GT3 330 3MGT 6
rubix:102A1456
manufacturer :9400-53252
ean:5414465315305
brand logo
brand logo
Technical specifications
Profile3M
Primitive length330 mm
Belt width6 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 330 3MGT 6


Because of an optimised load distribution, the HTD® curvilinear tooth form guarantees high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry.

Strengths

•Special curvilinear tooth design improves stress distribution and allows higher overall loading
Precisely formed and accurately spaced elastomeric teeth ensure smooth engagement with the pulley grooves
Durable elastomeric backing protects the belt against environmental pollution as well as frictional wear if power is transmitted from the back of the belt
Tough nylon facing protects the tooth surface
Fibreglass tensile cords
Compact design

Technical specifications


Attributes
Profile3M
Primitive length330 mm
Belt width6 mm
Pitch3 mm
MaterialNylon (Facing)
Number of teeth110
Height2.4 mm
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
  • Usually arrives within 14 working days