GATES SYNCH BELT GT3 280 5MGT 25


PowerGrip GT3 Belt

References
gates:GT3 280 5MGT 25
rubix:101A7604
manufacturer :9400-45248
ean:5414465316524
brand logo
brand logo
Technical specifications
Profile5MGT
Primitive length280 mm
Belt width25 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 280 5MGT 25


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5MGT
Primitive length280 mm
Belt width25 mm
Pitch5 mm
MaterialCR
Number of teeth56
Height3.81 mm
Show UNSPSC/ECL@SS
£ 22.18 excl. VAT
/ Each
£ 26.62 incl. VAT
  • Usually arrives within 14 working days