Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50034 GTX 424 8MX 50
GATES 9327-50034 GTX 424 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 424 8MX 50
rubix:
270A0772
manufacturer :
9327-50034
ean:
5414465942464
Technical specifications
Profile
8MX
Primitive length
424
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50034 GTX 424 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
424
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
53
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.23
excl. VAT
/
Each
£
101.08
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 180 5MHP 25 1936205
GATES 8M HTDSLEEVE HTD 1224 8M 2800
GATES GT4 2800 14MGT 115 POWERGRIP GT4
MECALINE 1350.5M440 894841
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2660 68 9239-06190
GATES 14M HTDSLEEVE HTD 2800 14M 1300
OPTIBELT 1096 8M 85 HIPO 1082172
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 36 9239-02224
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1440 12
GATES HTDBELT3MPITCH HTD 582 3M 6
OPTIBELT 207 3MHP 9 1990633
GATES 9275-09046 PC2 8MGT 960 21
GATES MPCC 8M 456 21 SPL 9270-01047 DOUBLE SIDED SYNCHRONOUS BELT
OPTIBELT 1424 D8M 85 1823399
OPTIBELT 1440 8MHP 50 1994892