GATES SYNCH BELT GT3 860 5MGT 9


PowerGrip GT3 Belt

References
gates:GT3 860 5MGT 9
rubix:101A5730
manufacturer :9400-55302
ean:5414465316968
brand logo
brand logo
Technical specifications
Profile5MGT3
Primitive length860 mm
Belt width9 mm
See all Specifications

Product details : GATES SYNCH BELT GT3 860 5MGT 9


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5MGT3
Primitive length860 mm
Belt width9 mm
Pitch5 mm
MaterialCR
Number of teeth172
Height3.81 mm
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
  • Usually arrives within 14 working days