GATES 930810050 LONG SYNCHRONOUS BELT LL HTD 8M 30 STEEL - PER MTR
Long Length HTD
See technical informationReferences
Gates:LL HTD 8M 30 (30M) STEEL
Rubix:106A2460
Manufacturer :930810050

Product details : GATES 930810050 LONG SYNCHRONOUS BELT LL HTD 8M 30 STEEL - PER MTR
The Long Length open-end belt is an alternative to chains for reversing positioning drives. Open-end belts are suitable for applications with linear motion (automatic doors, conveyor belts in warehouses, elevators), for accurate positioning (machine tools, machines with x-y coordinates) and bi-directional drives (computers, printers and office machines). Gates Long Length belts are available in various sizes, constructions and tooth profiles to cater to a wide range of power, speed and applications.
steel tension strand LONG LENGTH GATES
Strengths
• Enables exact positioning so that the belt is ideal for applications with repetitive movements.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
Low maintenance.
• No contamination by lubricants.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
Low maintenance.
• No contamination by lubricants.
Technical specifications
Attributes
| Profile | ll-htd |
|---|---|
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 3750 |
Show UNSPSC/ECL@SS
£ 1,796.40 excl. VAT
/ 30 Metre
£ 2,155.68 incl. VAT
- Usually arrives within 14 working days
