GATES 940053319 POWERGRIP GT3 SYNCHRONOUS BELT 375-3MGT3-6
PowerGrip GT3 Belt
See technical informationSee documentsReferences
Gates:GT3 375 3MGT 6
Rubix:101A6663
Manufacturer :940053319
EAN:5414465315459

Documents
Product details : GATES 940053319 POWERGRIP GT3 SYNCHRONOUS BELT 375-3MGT3-6
PowerGrip™ GT™3 belts are made of a highly advanced combination of materials designed to reduce both initial and operating costs. The entire PowerGrip™ GT™3 belt range is suited both for new drive designs as for performance upgrades on existing drives. It has two times the rating of competitive RPP™ belts and its predecessors PowerGrip™ GT™ and HTD™, with the largest selection of belts and sprockets in the industry. The 2MGT, 3MGT and 5MGT pitches are ideal for compact drives on hand tools, business machines, domestic appliances and high precision servomotor drives.
Technical specifications
Attributes
| Profile | 3m |
|---|---|
| Primitive length | 375 mm |
| Belt width | 6 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 119 |
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
- Usually arrives within 14 working days
