Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50162 GTX 840 8MX 65
GATES 9327-50162 GTX 840 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 840 8MX 65
rubix:
270A0611
manufacturer :
9327-50162
ean:
5414465179587
Technical specifications
Profile
8MX
Primitive length
840
mm
Belt width
65
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50162 GTX 840 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
840
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
105
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.94
excl. VAT
/
Each
£
207.53
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 800 D5M 2577TD HTD TIMING BELT D800-5M-25MM
OPTIBELT 606 3M 15 1842504
OPTIBELT 2240 8M 50 HIPO 1082451
GATES HTDBELT3MPITCH HTD 648 3M 6
GATES HTDBELT 3M PITCH HTD 195 3M 6
OPTIBELT 1200 8M 50 HIPO 1082218
OPTIBELT HTD TIMING BELT 1420 5M 977ZA
GATES SYNCH BELT GT3 325 5MGT 15
OPTIBELT 1096 8M 20 1895295
GATES HTDBELT3MPITCH HTD 333 3M 6
GATES HTD BELT 5M PITCH HTD 370 5M 15
GATES 9327-50373 GTX 1520 8MX 30
GATES GT4 800 8MGT 30 POWERGRIP GT4
GATES 9327-50160 GTX 840 8MX 40
OPTIBELT 1760 8MHP 30 1807685