Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50421 GTX 1760 8MX 40
GATES 9327-50421 GTX 1760 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1760 8MX 40
rubix:
270A0680
manufacturer :
9327-50421
ean:
5414465181283
Technical specifications
Profile
8MX
Primitive length
1760
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50421 GTX 1760 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1760
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
220
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.33
excl. VAT
/
Each
£
232.00
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 276 3MGT 9
OPTIBELT HTD TIMING BELT 720 8M 3077ZA
GATES GT4 2000 8MGT 2300 POWERGRIP GT4
GATES TWIN POWER GT2 D1440-8MGT2-50
OPTIBELT 2080 8M 20 HIPO 1082423
GATES DBLE SIDED HTD BELT TP HTD 935 5M 15
OPTIBELT 1344 8M 20 1955118
GATES HTDBELT3MPITCH HTD 669 3M 6
GATES SYNCH BELT GT3 1500 5MGT 9
OPTIBELT 1424 8M 30 HIPO 1082305
GATES 9327-50317 GTX 1280 8MX 20
GATES POLYCHAIN2 BELT 8M PC2 8MGT 800 36
GATES HTD BELT 5M PITCH HTD 460 5M 9
770-5M-25MM TIMING BELT
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 21 9239-01381