Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50372 GTX 1520 8MX 20
GATES 9327-50372 GTX 1520 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1520 8MX 20
rubix:
270A0804
manufacturer :
9327-50372
ean:
5414465941627
Technical specifications
Profile
8MX
Primitive length
1520
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50372 GTX 1520 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1520
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
190
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.65
excl. VAT
/
Each
£
102.78
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT HTD TIMING BELT 600 5M 1577ZA
GATES HTDBELT3MPITCH HTD 570 3M 6
GATES 9327-50114 GTX 656 8MX 50
GATES HTD BELT 3M PITCH HTD 477 3M 6
GATES SYNCH BELT GT3 650 5MGT 9
GATES POLYCHAIN2 BELT 8M PC2 8MGT 3600 62
GATES HTD BELT 14M PITCH HTD 3500 14M 115
GATES GT4 2800 8MGT 2200 POWERGRIP GT4
GATES GT4 1800 8MGT POWERGRIP
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 90 9239-07170
GATES HTD BELT 8M PITCH HTD 920 8M 20
GATES HTD BELT 8M PITCH HTD 1264 8M 50
OPTIBELT 2590 14MHP 115 1934838
OPTIBELT 325 5MHP 9 1598461
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1190 90