OPTIBELT 4004 14M 11577TD HTD TIMING BELT 4004-14M-115MM


optibelt OMEGA 14M

References
optibelt:4004 14M 115
rubix:105A6928
manufacturer :4004 14M 11577TD
ean:4014486102420
brand logo
brand logo
Technical specifications
Profile14m
Primitive length4004 mm
Belt width115 mm
See all Specifications

Product details : OPTIBELT 4004 14M 11577TD HTD TIMING BELT 4004-14M-115MM


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile14m
Primitive length4004 mm
Belt width115 mm
Pitch14 mm
Number of teeth286
Height9.5 mm
Show UNSPSC/ECL@SS
£ 857.07 excl. VAT
/ Each
£ 1,028.48 incl. VAT
  • Usually arrives within 14 working days